Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class D Amplifier 4 Channels of 100 Watts RMS

  • Mfr # TS400X4

  • Zoro # G716449299


product price: $127.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS400X4
Zoro #
G716449299
UPC #
-
Country of Origin
Brazil

Description

Enhance your audio setup with the TS 400x4 amplifier! This full-range, multichannel amp delivers 400 Watts RMS across four channels, providing top-notch performance with thermal and short-circuit protection for reliability and safetyThe TS 400x4 is designed with the highest performance to suit most types of car audio systems. It is multichannel, with 4 channels of 100 Watts RMS, with a maximum power of 400 Watts RMS at 2 ohms. The TS 400x4 is a FULL RANGE amplifier. It features thermal and short-circuit protection, plus LED indicator and crossover. * DIMENSIONS: 5.433 x 1.929 x 4.763 inches 138 x 49 x 121 mm * OPERATION CLASS: Class D * NUMBER OF CHANNELS: 04 * MAXIMUM POWER: at 13,8 VDC - 2 OHMS - 400 W RMS 4 x 100W RMS at 13,8 VDC - 4 OHMS - 252 W RMS 4 x 63W RMS Bridge at 13,8 VDC - 4 OHMS - 400W RMS 2 x 200W RMS * INPUT SENSITIVITY: 200mV Vol = max. * SIGNAL TO NOISE RATIO: > 90dB * FREQUENCY RESPONSE: Full Range: 18 Hz to 30 kHz -1dB * CROSSOVER HIGH PASS HPF: 90 Hz -12dB/8th * CROSSOVER LOW PASS LPF: 90 Hz -12dB/8th * INPUT IMPEDANCE: 22K ohms * OUTPUT IMPEDANCE: 2 ohms * PROTECTION SYSTEM: Thermal and Output Short * MINIMUM SUPPLY VOLTAGE: 8 VDC * MAXIMUM SUPPLY VOLTAGE: 16 VDC * CONSUMPTION AT REST: 0.8A * MAXIMUM MUSIC CONSUMPTION: at 13,8VDC: 16.5A * MAXIMUM CONSUMPTION IN SINUSOIDAL SIGNAL: at 13,8VDC: 33A * WEIGHT: 1.322 lbs 0.6 kg * EAN:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.