Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class D Amplifier 4 Channels of 300 Watts RMS

  • Mfr # TS1200X4

  • Zoro # G416062255


product price: $319.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1200X4
Zoro #
G416062255
UPC #
-
Country of Origin
Brazil

Description

We present the new TS 1200x4 2 Ohms. This amplifier has been carefully designed to meet the diverse needs of automotive sound systems, including internal sounds projects in the vehicle, with original players. Its new input of 4 individual channels and automatic activation, make it ideal for this type of application, eliminating the need for adapters.With 1200 watts of Power distributed in 4 channels and the possibility of connection in Bridge, it can be used with the most varied models of speakers, drivers and super tweeters.And also, it has the traditional RCA inputs, gain adjustment and fixed Crossover HPF, LPF and Full, feature of Taramps products.Another feature is the power and output connector, besides being robust, ensures great performance and safety in the installation.All this and much more, so that your pleasure in listening to music is even better. 2 Ohms VERSION: Nominal Power 14.4VDC2 Ohms: 1200W RMS 4 x 300W RMS4 Ohms: 740W RMS 4 x 185W RMS2 Bridged Channels4 Ohms: 1200 W RMS 2 x 600W RMS Number of Channels: 4 Input Sensitivity: RCA - 4V min. / 250mV max.WIRE - >10V min. / 3V max. Signal to Noise Ratio: >90dB Frequency Response: FULL RANGE - 8Hz - 25KHz -3dB Crossover high pass HPF: 90Hz -12dB/8 Fixed Crossover low pass LPF: 90Hz -12dB/8 Fixed Input Impedance: 10K Ohms RCA Minimum Supply Voltage: 9VDC Maximum Supply Voltage: 16VDC Consumption at rest: 0.9A Maximum music consumption: 55A Dimensions WxHxD: 5.43-in x 1.89-in x 9.84-in 138 x 48 x 250 mm Weight: 2.73 lb 1.24 Kg EAN: 7908706601022

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.