DC Power Supply for Car Stereo Displays OR headunits used in home with Output Power of up to 216 Wa
- Mfr # TEF15A
- Zoro # G216449614
product price:Â
$
147.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TEF15A
- Zoro #
- G216449614
- UPC #
- -
- Country of Origin
- Brazil
Description
* Reference: TEF15A-127V. * Max Output Power: 216W. * Maximum Nominal Current Output: 15 Amp.. * Input Range 127V: 127V: 100 to 140V AC. * Input Fuse internal: 6A fast action. * Maximum AC Power Consumption 127V: 4.10 Amp.. * Regulation maximum at full load 240A at 14.2V: 15A at 14.4V:* Unit is packaged with European style two prong plug and requires United States adapter which should be included when
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.