Shop PYLE
Create Account
Car Audio Speakers Component Kit
- Mfr # PLD64C
- Zoro # G424082535
product price:Â
$
85.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLD64C
- Zoro #
- G424082535
- UPC #
- 842893141114
- Country of Origin
- China
Description
VEHICLE SPEAKER SET: This car audio speakers component kit includes two 6.5 inches SVC speakers, 2 aluminum tweeters, and 2 crossover networks. It also has included grilles, wires, and mounting hardware for convenient installment to your vehicle | 150 WATTS MAXIMUM POWER HANDLING: Blast away loud music in your vehicle with this speaker set as its woofer can handle up to 150 watts and the included tweeters can handle up to 120 watts maximum. A great upgrade for your vehicle’s sound system | BUILT TO LAST: This car audio speakers component kit will surely prove its longevity for the long run. Featuring a non-fatiguing butyl rubber surround and carefully engineered material, this speaker set can surely handle hours non-stop music | QUALITY AUDIO: With a 4-ohm impedance and a wide range of response, this speaker set ensures low distortion for your audio and will surely bring out a crystal clear sound for your music. It is also built with a 1.5 in high-temperature ASV voice coil | VEHICLE COMPATIBILITY: With a standard size of 6.5 in, this speaker set is compatible to fit in original equipment manufacturer (OEM) locations for most vehicles. You can also mount it either surface or flush mount with its included grilles and mounting hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.