Zoro Homepage

EQ BASS Amplifier Controller

  • Mfr # EQBASS

  • Zoro # G016081847


product price: $66.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQBASS
Zoro #
G016081847
UPC #
-
Country of Origin
Brazil

Description

Have you ever thought about having all your amp settings at your fingertips? If so, Taramps has something hot for you! The EQ Bass. Now you can control your bass volume AND all your amplifier settings in one single product, giving you complete control over your sound system.This product comes with led monitoring cable. Frequency response 10Hz to 250Hz Signal to Noise Ratio >100dB Minimum Supply Voltage 9VDC Maximum Supply Voltage 16VDC Powe on consumption Nominal Consumption On: 151mA 12.6V Inputs and Outputs Maximum input signal: 3 Vac Adjustable Limiter 0dB to -27dB bass boost +10dB Dimensions W x H x D 7.68-in x 1.65-in x 3.15-in 195 x 42 x 80 mm Weight 0.79 lb 0.36 Kg EAN 7898556849111 Amplifier level control Two independent channels Crossover, Bass Bost and Limiter control RCA input and output Metal body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.