Four Channel High Power Car Stereo Audio Amplifier Stable to One Ohm

  • Mfr # DS800X41OHM

  • Zoro # G116449288


product price: $259.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS800X41OHM
Zoro #
G116449288
UPC #
-
Country of Origin
Brazil

Description

* Product Line: DS. * Reference: DS 800x4. * Number of Channels: 4. * Max Output Power: at 12.6 VDC - 1 OHM: 800W RMS 4 x 200W RMS at 12.6 VDC - 2 OHMS: 500W RMS 4 x 125W RMS at 12.6 VDC - 4 OHMS: 240W RMS 4 x 60W RMS. * Signal Noise/Ratio: >96dB. * Frequency Response: 10Hz a 25KHz. * Input Impedance: 10K OHM. * Amplifier Class D 800 watts RMS 4 channels 200W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.