
Four-Way Electronic Car Audio Crossover System
Mfr # CRX4
Zoro # G916449600
product price: $159.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRX4
Zoro #
G916449600
UPC #
-
Country of Origin
Brazil
Description
* Reference: CRX 4. Details* Number of ways: 04* Via Low Mono: Varied from 40Hz to 275Hz -12dB / 8* Frequency of Cut LPF: Central Frequency 20 Variable to 65 Hz* Bass Boost: Fixed Gain 6dB:* Via Mid-Low Mono* Minimum Frequency HPF cut: Variable from 25Hz to 140Hz -12dB / 8* Maximum Frequency LPF cut: Variable 300Hz to 7.5kHz -12dB / 8:* Via Mid-High Stereo* Minimum Frequency HPF Cut: Variable 200Hz to 4.6kHz -12dB / 8* Maximum frequency cutoff LPF: Variable 1.2kHz to 12kHz -12dB / 8:* Via High Stereo* Cutting frequency: Variable 550Hz to 12kHz -12dB / 8* Input impedance: 27K OHMS* Output Impedance: 470 OHMS* Maximum Input Level: 8V RMS* Maximum Output Level: 8V RMS* Crosstalk Cubed separation between channels:> ??80dB* Cubed Power Supply Cubed: 10 to 15.5V DC* Nominal Consumption: 380mA* Power Supply Cubed n: DC-DC Converter With Key* Dimensions WxHxD: 190 x 42 x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.