Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Range High Power Single Channel Car Audio Amplifier w/Variable Bass Boost

  • Mfr # MD5000.1

  • Zoro # G316061907


product price: $649.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD5000.1
Zoro #
G316061907
UPC #
-
Country of Origin
Brazil

Description

Unlock superior sound with the Taramps MD 5000.1 amplifier, delivering 5000 Watts RMS and full-range audio 10Hz to 10KHz. Perfect for diverse car audio setups, this high-efficiency, mono module ensures crystal-clear quality across all frequenciesThe Taramps MD 5000.1 at the 1 or 2-ohm version has been carefully designed with the highest technology, offering high efficiency and performance for various types of car audio systems. This amplifier covers the whole frequency range, that is to say that it is a FULL RANGE 10Hz10 KHz -3dB module. It is classified as mono and has a channel with a maximum power of 5000-Watts RMS. Welcome to Taramps audio world. DIMENSIONS: 8.98-in x 2.76-in x 12.87-in 228 x 70 x 327mm POWER: 5.000 Watts CONNECTIVITY: Single Channel Applications CROSSOVER HIGH PASS HPF: 10Hz 90Hz -12dB/8 Variable CROSSOVER LOW PASS LPF: 90Hz 10KHz -12dB/8 Variable INPUT IMPEDANCE: 15K Ohms PROTECTION SYSTEM: Short-Circuit to Output, Short on output compared to GND, Low impedance at output, High/Low supply voltage and Thermal protection. MINIMUM SUPPLY VOLTAGE: 9VDC MAXIMUM SUPPLY VOLTAGE: 16VDC CONSUMPTION AT REST: 1.20A MAXIMUM MUSIC CONSUMPTION: 244.50A MAXIMUM CONSUMPTION IN SINUSOIDAL SIGNAL: 489A WEIGHT: 9.28lb 4.22Kg EAN: 7898556844697

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.