Hi power four channel full range audio vehicle amplifier. Bridgable to two channels

  • Mfr # DS300X4

  • Zoro # G516449420


product price: $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS300X4
Zoro #
G516449420
UPC #
-
Country of Origin
Brazil

Description

* Idle Consumption: 0.60A* Equalization: NOR FLAT / POP/ ROC / JAZ / COU * Musical Consumption at 13.8VDC: 14A* Number of Channels: 4* Output Power at 13.8VDC - 4 OHMS: 300W RMS 4 x 75W RMS** 2 Bridged Channels - 4 Ohms: 300W RMS 2 x 150W RMS* Frequency Response Full Range: 45Hz 20KHz -3dB*** Minimum Output Impedance: 2 Ohms* Signal- to-noise Ratio: >90dB* Input Sensitivity Level 100%: 250mV * Output Power at 13.8VDC - 2 OHMS: 2 Ohms* Protection System: Output Short Circuit* Minimum Supply Voltage: 9VDC* Maximum Supply Voltage: 16VDC* Rated Power Consumption: 28A* Dimensions W x H x L: 5.43-in x 1.93-in x 4.72-in* Weigth:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.