High Performance Oxygen Free RCA Jumper Y Cable One Male to Two Female Connectors w/Stress Springs

  • Mfr # TYB1M2F

  • Zoro # G616062284


product price:  $16.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TYB1M2F
Zoro #
G616062284
UPC #
-
Country of Origin
Brazil

Description

INTERNAL CONDUCTOR The internal conductor composition is of OFHC high thermal conductivity - oxygen free copper with a purity greater than 99%, nominal resistivity of 1.274 x 10-6 ohm / cm at 20 degrees C Formed by solid copper wires that are used to connect audio systems that require flexibility and low ohmic resistance of the internal conductorDIELETRIC INSULATION It is the main element of a coaxial cable, as the electromagnetic wave walks inside the dielectric when a signal is transmitted by the inner conductor It consists of polyethylene irradiated for high frequency signals and its advantage is the resistance to high temperaturesEXTERNAL CONDUCTOR BLINDING Double shielding for protection against external electromagnetic and electrostatic interference Silicone polyester film OFHC copper braided mesh with 98 threads of 0.127mm2COVER OR EXTERNAL COVERAGE Provides cable protection against external media PVC Polyvinyl Chloride - has the advantage of flexibilityCONNECTORS Made of nickel-plated CLA brass becoming a good signal conductor, it has high pressure cavities. The spring has the function of increasing flexibility and not damaging the cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.