High Power 200 Watts x 4 Channel RMS at 2 Ohms 800 Total Watts RMS Digital Car Audio Amplifier

  • Mfr # TS800X4COMPACT2O

  • Zoro # G116449349


product price:  $239.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS800X4COMPACT2O
Zoro #
G116449349
UPC #
-
Country of Origin
Brazil

Description

4-channel high-level individual input and automatic activation. This feature makes it ideal for this type of application, eliminating the need for adapters.With 800 watts of Power distributed in 4 channels and the possibility of connection in Bridge, it can be used with the most varied models of speakers, drivers and super tweeters.In addition, it has the traditional RCA inputs, gain adjustment and fixed Crossover HPF, LPF and Full, typical feature of Taramps products.Another point to be highlighted is the new power and output connector, which, in addition to being robust, ensures more practicality and safety in the installation.All this and much more, so that your pleasure in listening to music is even greater.* Amplifier Operation Class D* Number Of Channels 04* Maximum Power at 14,4 Vdc - 2 Ohms: 800w RMS 4 X 200w RMS at 14,4 Vdc - 4 Ohms: 544w RMS 4 X 136w RMS* 2 Bridged Channels 4 Ohms: 400w RMS 2 X 400w RMS* Input Sensitivity Rca: 4v Min. / 250mv Max.* Wire: >10v Min. / 3v Max.* Signal To Noise Ratio >90db* Frequency Response 10hz 20khz -3db* Crossover High Pass Hpf 90hz -12db/8 Fixed* Crossover Low Pass Lpf 90hz -12db/8 Fixed* Input Impedance 10k Ohms Rca* Protection System Output Short Circuit* Minimum Supply Voltage 9vdc* Maximum Supply Voltage 16vdc* Consumption At Rest 0.9a* Maximum Music Consumption 38a* Maximum Consumption In Sinusoidal Signal 76a* Dimensions Wxhxd 5.43-In X 1.89-In X 6.89-In 138 X 48 X 175mm* Weight 1.91lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.