High Power BASS Car Audio Amplifier multi-impedance, single-channel amplifier that delivers a consi

  • Mfr # SMART3BASS

  • Zoro # G316061853


product price:  $478.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMART3BASS
Zoro #
G316061853
UPC #
-
Country of Origin
Brazil

Description

Elevate your car audio with the Taramps Smart 3 BASS, a multi-impedance, single-channel amplifier that delivers a consistent 3000 WRMS between 0.5 and 2 ohms. Designed for seamless integration, it supports up to 1 AWG power cables and features an output for a CLIP monitor. Dive into a new level of audio experience with the reliability and innovation of the Taramps GroupThe Smart 3 BASS is another innovation by Taramps. Aiming at car audio systems. It is multi-impedance, single channel amplifier, that is, it delivers the 3000 WRMS in any impedance between 0.5 and 2 ohms. It has an indicative logo that you already know, robust power input, connecting cables up to 1 AWG 50mm as well as an output for CLIP monitor. Dive into this new experience with Taramps Group! DIMENSIONS: 9.37-in x 2.80-in x 9.45-in 238 x 71 x 240mm POWER: 3000 Watts CONNECTIVITY: Single Channel Applications CROSSOVER HIGH PASS HPF: 8Hz 30Hz -12dB/8 Variable CROSSOVER LOW PASS LPF: 60Hz 200Hz -12dB/8 Variable INPUT IMPEDANCE: 10K ohms OUTPUT IMPEDANCE: 0.5 2 ohms PROTECTION SYSTEM: Output short-circuit low/high supply voltage thermal protection MINIMUM SUPPLY VOLTAGE: 9 VDC MAXIMUM SUPPLY VOLTAGE: 17 VDC CONSUMPTION AT REST: 1.10A MAXIMUM MUSIC CONSUMPTION: 190A MAXIMUM CONSUMPTION IN SINUSOIDAL SIGNAL: 278A WEIGHT: 6.60lb 3Kg EAN: 7898556847414

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.