
High Power BASS Car Audio Amplifier
Mfr # SMART8BASS
Zoro # G316062256
product price: $1,009.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMART8BASS
Zoro #
G316062256
UPC #
-
Country of Origin
Brazil
Description
Unleash powerful, impactful bass with the Taramps Smart 8 BASS amplifier. This single-channel, multi-impedance amplifier delivers 8000 Watts RMS at any impedance between 0.5 and 2 Ohms. Featuring exclusive Power Control System technology for enhanced safety and quality at low frequencies, and compatible with LED Clip Monitor M1 and the new Monitor Level Remote, it ensures an outstanding sound experienceSmart 8 BASS is yet another Taramps innovation for automotive sound systems. The exclusive Power Control System technology, now applicable to subwoofers, ensures even more safety and quality in the low frequencies by monitoring the amplifier during operation. It is a multi-impedance single-channel amplifier that delivers 8000 Watts RMS of power at any impedance between 0.5 and 2 Ohms. Its double robust connector allows the use of power cables with a larger gauge for better performance. Finally, it is compatible with the LED Clip Monitor M1 and the new Monitor Level Remote. Have an excellent sound experience with more impactful bass! DIMENSIONS: 9.37-in x 2.80-in x 20.16-in 238 x 71 x 512mm POWER: 8000 Watts CONNECTIVITY: Single Channel Applications CROSSOVER HIGH PASS HPF: 8Hz 30Hz -12dB/8 Variable CROSSOVER LOW PASS LPF: 60Hz 200Hz -12dB/8 Variable INPUT IMPEDANCE: 10K Ohms OUTPUT IMPEDANCE: 0.5 Ohm 2 Ohm PROTECTION SYSTEM: Output short-circuit, low/high supply voltage and Thermal protection MINIMUM SUPPLY VOLTAGE: 9VDC MAXIMUM SUPPLY VOLTAGE: 17VDC CONSUMPTION AT REST: 5.0A MAXIMUM MUSIC CONSUMPTION: 356A 0.5 Ohm 339A 1 Ohm 323A 2 Ohms MAXIMUM CONSUMPTION IN SINUSOIDAL SIGNAL: 712A 0.5 Ohm 678A 1 Ohm 646A 2 Ohms WEIGHT: 16.39lb 7,45Kg EAN: 7908706600421
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.