Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Power Single Channel Car Audio Amplifier w/Variable Bass Boost

  • Mfr # MD3000.1

  • Zoro # G116449370


product price: $399.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD3000.1
Zoro #
G116449370
UPC #
-
Country of Origin
Brazil

Description

Elevate your car audio with the Taramps MD 3000.1 amplifier. Tailored for diverse systems, this full-range, mono module delivers 3000 Watts RMS, ensuring high efficiency across all frequencies. Experience audio excellence with Taramps' cutting-edge technologyMD line amplifiers are designed with a single channel and are available in a wide power range, ranging from 1200 WRMS to 12,000 WRMS, with impedances ranging from 0.5 Ohms to 4 Ohms. This line offers high performance for automotive sound systems regardless of their size, serving small, medium and large systems. Most models in this line have an extended frequency response, making them highly versatile and suitable for use with subwoofers, woofers, drivers, tweeters and other types of speakers. * DIMENSIONS: 8.98-in x 2.76-in x 8.58-in 228 x 70 x 218mm * POWER: 3.000 Watts * CONNECTIVITY: Single Channel Applications* CROSSOVER HIGH PASS HPF: 10Hz 90Hz -12dB/8 Variable * CROSSOVER LOW PASS LPF: 90Hz 18KHz -12dB/8 Variable * INPUT IMPEDANCE: 15K Ohms * OUTPUT IMPEDANCE: 1 OHM * PROTECTION SYSTEM: Short-Circuit to Output, Short on output compared to GND, Low impedance at output, low/high supply voltage and Thermal protection * MINIMUM SUPPLY VOLTAGE: 9VDC * MAXIMUM SUPPLY VOLTAGE: 16VDC * CONSUMPTION AT REST: 1.0 A * MAXIMUM MUSIC CONSUMPTION: 150 A * MAXIMUM CONSUMPTION IN SINUSOIDAL SIGNAL: 300 A * WEIGHT: 5.5lb 2,5kg * EAN:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.