Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HV 160.000 Car Audio Amplifier

  • Mfr # HV1600.000

  • Zoro # G316062348


product price: $1,279.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV1600.000
Zoro #
G316062348
UPC #
-
Country of Origin
Brazil

Description

Experience unmatched power with this module, delivering up to 160,000 Watts. Ideal for mid to large car audio systems, it offers high performance across all frequencies, from sub-bass to mid-high. Features thermal protection and anti-short circuit for safe, efficient operationPower, efficiency and high performance are some of the synonyms of this module. It can reach a maximum power of up to 160.000 Watts. It features thermal protection and anti short circuit. It is powered by batteries in series, as it uses batteries as its source of energy. It is a unique line in its category, delivering extremely high power for mid and large car audio systems. Standing Out for its efficiency from sub-bass to mid-high, with high performance in timbres and audio quality. DIMENSIONS: 9.41-in x 2.87-in x 22.07-in 239 x 73 x 561mm POWER: 160,000 Watts CONNECTIVITY: Single Channel Applications INPUT IMPEDANCE: 27K Ohms PROTECTION SYSTEM: Short-Circuit to Output, Short on output compared to GND, Low impedance at output, High/Low supply voltage and Thermal protection. CONSUMPTION AT REST: 125mA to 300VDC MAXIMUM MUSIC CONSUMPTION: 280A MAXIMUM CONSUMPTION IN SINUSOIDAL SIGNAL: 560A WEIGHT: 16.28lb 7.40Kg EAN: 7898556844062

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.