Module Car Audio Amplifier Class D 1 Channel 1200 Watts RMS at 1 ohm best for bass applications

  • Mfr # BASS1200.1

  • Zoro # G016062013


product price:  $290.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BASS1200.1
Zoro #
G016062013
UPC #
-
Country of Origin
Brazil

Description

The BASS 1.200 Amplifier Module is carefully developed with highest technology, offering unique efficiency and performance for automotive audio systems. Intended for sub-bass and bass responses, it has a maximum power of 1.200 Watts RMS in a single-channel, running at a 1-ohm impedance, with frequency responses at a rate from 8Hz to 250Hz, with customized adjustments according to the size of the trunk and the most prominent frequency of each vehicle through the BASS BOOST and the option of choice of center frequency. This product can offer much more control of excessive displacement through SUBSONIC FILTER, volume control and LOW PASS, to make your bass in the right measure. Operation class Class D Number of Channels 01 Maximum power 14.4 VDC - 1 Ohm: 1200 Watts RMS 14.4 VDC - 2 Ohms: 680 Watts RMS Input Sensitivity 230mV Signal to Noise Ratio >90dB Frequency Response 8Hz 250Hz -3dB Crossover high pass HPF 8Hz 30Hz -12dB/8 Variable Crossover low pass LPF 60Hz 250Hz -12dB/8 Variable Bass Boost Parametric, Freq.: 35Hz 60Hz / Boost: 0 +12dB Thermal Management Smart Cooler with 2 speed Input Impedance 10K Ohms Output Impedance 1 Ohm Protection system Output overload, low and high power voltage Min. Supply Voltage 9 VDC Maximum Power Supply Voltage 16 VDC Consumption at rest 0.90A Maximum music consumption 55A Maximum consumption in sinusoidal signal 110A Dimensions H x W x D 7.24-in x 2.13-in x 6.97-in Weight 3.06lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.