
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MONITORLEVELREMOTE
Zoro #
G316091812
UPC #
-
Country of Origin
Brazil
Description
Experience enhanced control with the Monitor Level Remote for Taramps amplifiers. Real-time volume adjustments and status updates via LED indicators ensure optimal audio performance. Conveniently dashboard-mountable, it keeps control within easy reachThe Monitor Level Remote is an accessory developed exclusively for Taramps products compatible with this technology. Its main purpose is to provide practical, real-time control of the amplifier's volume, and can be easily attached to the vehicle's dashboard to keep it within reach.In addition, It monitors and indicates the operating conditions of the amplifier through the integrated LEDs: On, Clip and Protection. This is Taramps putting you in control. : WEIGHT: - Monitor Level Remote only: 0.13lb 61 grams - 5 meter cable only: 0.23lb 105 grams - Monitor Level Remote + Cable: 0.36lb 166 grams EAN: 7908706600278
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.