Zoro Homepage

Multi-impedance Amplifier 1 Channel of 3000 Watts RMS

  • Mfr # HV3000CHIPEOSMAR

  • Zoro # G716062054


product price: $519.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV3000CHIPEOSMAR
Zoro #
G716062054
UPC #
-
Country of Origin
Brazil

Description

Imagine combining the strength and efficiency of the High Voltage amplifiers HV with the intelligence of the Smart line. This is the essence of the HV3000 Chipeo Smart.Equipped with the advanced ;Power Control System', which maintains the amplifier's maximum power at impedances of 1 to 2 ohms, it now also controls and maintains 3000 Watts RMS regardless of the input voltage in systems that require 120 to 350 VDC from 10 to 24 batteries in series.Furthermore, its wide frequency response of 10Hz to 30KHz enables the amplification of a wide range of sounds, from deep bass to clear treble. In other words, you now have a High Voltage amplifier that can be used with Subwoofers, Mid-Low and Midrange Speakers, Full Range Speakers, Phenolic and Titanium Drivers, Super Tweeters, among others, with the advantage of drastically reducing the energy consumption of the 12 Volt system.Explore the power of the HV3000 Chipeo Smart and raise the level of your automotive sound. Minimum Output Impedance: 1 Ohm - 2 Ohms Number of Channels: 01 Rated power: 1 Ohm: 3000W RMS2 Ohms: 3000W RMS4 Ohms: 2000W RMS Input Sensitivity: 0.5V RMS - 4V RMS Signal to Noise Ratio: >95 dB Frequency Response: 10 Hz - 30 KHz -3 dB 2 Ohms Efficiency: 80% Input Impedance: 16K Ohms protection system: Short Circuit on Output and in Relation to GND, Low and High Voltage, and Thermal Protection Minimum Supply Voltage: 120 VDC Maximum Supply Voltage: 350 VDC Maximum Musical Consumption: 12.6VDC: 1A Maximum consumption in sinusoidal signal: 23A Dimensions WxHxD: 9.41-in x 2.87-in x 12.95-in 239 x 73 x 329 mm Weight: 8.69 lb 3.95 Kg Aux Input standard: 1% EAN: 7908706601411

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.