Single Channel High Power Car Audio Amplifier Suitable down to 2 Ohms w/High and Bass Boost & Low P

  • Mfr # HD30002

  • Zoro # G816062329


product price:  $319.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD30002
Zoro #
G816062329
UPC #
-
Country of Origin
Brazil

Description

High Power compact car audio amplifier Ideal for single channel car or truck applications. Reference HD3000 - 2 OHMS Operation Class Class D Single Channel Operatrion Max Output Power 13.8 VDC - 2 OHMS: 3598W RMS 13.8 VDC - 4 OHMS: 2446W RMS 13.8 VDC - 8 OHMS: 1403W RMS 12.6 VDC - 2 OHMS: 3000W RMS 12.6 VDC - 4 OHMS: 2040W RMS 12.6 VDC - 8 OHMS: 1170W RMS Input Sensitivity 250mV -9.78 dBm Signal Noise/Ratio, 95dB Frequency Response Full Range: 5Hz to 15KHz Crossover High Pass HPF 10Hz to 80Hz -12dB/Octave Variable Crossover Low Pass LPF 80Hz a Full -12dB/Octave Variable Bass Boost 0 to 10dB 50Hz Input Impedance 18K OHMS Total Harmonic Distortion THD 0.3% Protection System Short into Output / Power Supply High/Low / Thermal Protection Maximum Supply Voltage 16 VDC Idle Consumption 2,10A Musical Maximum Consumption 12.6VDC: 153A Sinusoidal Signal Maximum Consumption 1kHz 12.6VDC: 306A Dimensions WxHxD 229 x 65 x 288mm Details Amplifier Class D 3.000 watts RMS 2 ohms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.