Zoro Homepage

Single Channel High Power Low Distortion Car Audio Amplfier

  • Mfr # CARREGADOR

  • Zoro # G916061949


product price: $299.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CARREGADOR
Zoro #
G916061949
UPC #
-
Country of Origin
Brazil

Description

Product Line: MD. Reference: MD 1200.1. Number of Channels: 01. Max Output Power: 12.6 VDC - 1 OHM: 1200W RMS 12.6 VDC - 2 OHMS: 675W RMS 12.6 VDC - 4 OHMS: 370W RMS. Signal Noise/Ratio: >90dB. Frequency Response: 10Hz a 20KHz. Input Impedance: 18K OHMS. Total Harmonic Distortion THD: 0.09%. Protection System: Short on Output / Tenso de alimentao Low e alta. Minimum Supply Voltage: 9 VDC. Maximum Supply Voltage: 16 VDC. Idle Power Consumption: 1.0A. Maximum Power Consumption for Music: 12.6 VDC: 56A. Sinusoidal Signal Maximum Consumption: 1KHz 12.6VDC: 112A. Dimensions WxHxD: 184 x 54 x 177mm. Weight: 1.395Kg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.