The Connect Control is a long-distance control that suit for most CD and DVD players on the audio m

  • Mfr # CONNECTCONTROLBK

  • Zoro # G116091753


product price: $68.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CONNECTCONTROLBK
Zoro #
G116091753
UPC #
-
Country of Origin
Brazil

Description

The Connect Control is a long-distance control that suit for most CD and DVD players on the audio market. Compatible with most players that have original factory control, it is a high-tech remote control that operates in radio frequency RF, emulating the basic functions of the original infrared control of your device. It was designed to offer efficiency and high performance when controlling a stereo at a distance of 300m in a targeted area outdoor area. A long-distance control is immune to interference, cost-effective and does not allow the cloning of its codes. To make it even more convenient, Taramps designed this product with an easy-to-install receiver base made for Front USB Players. Which is powered by its own USB port that does not require advanced installation and with it connected, you can still use its functions, as it has an input for you to connect your pen drive. When you press any key on the control, the base will receive the commands and send it to your player's panel as if it were the original controller.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.