Three Channel High Power Car Audio Amplifier w/Sub Output and Bass Boost 390 Watts Max

  • Mfr # TL1500

  • Zoro # G216062318


product price:  $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TL1500
Zoro #
G216062318
UPC #
-
Country of Origin
Brazil

Description

The main use of amplifiers TL line is to increase the power of internal systems, keeping the originality of each configuration. It is a line of amplifiers of various designs - 1 channel Mono; 2 channels Stereo; 3 channels 2 channels for medium and severe acute well-defined and specific channel 1 for severe sub - that turn your vehicle's interior into a true sound performance, offering maximum musical quality and high performance.Number of Channels - 03 13.8 VDC Maximum power 1 x 200 W RMS Sub 4 OHMS + 2 x 95 W RMS Stereo 2 ohms Input Sensitivity RCA input = 160mV = 1.5V Hilo input Total Harmonic Distortion THD - 0.05% Signal / Noise -> 90dB Damping Fator -> 300 Frequency Response Sub Output: 15Hz to 100Hz with cutting frequency active 12dB / 8th Outputs Stereo L / R: 100Hz to 30KHz with cutting frequency active 12dB / 8th Bass Boost - Adjustable from 0 to 10dB 50Hz Efficiency Stage Output -> 90% Input Impedance - 22K ohms RCA 1K OHMS Hilo Protection System - output short circuit / thermal protection minimum supply voltage - 8VDC maximum supply voltage - 16VDC Consumption Standby: 1 Amp 13.8VDC Musical consumption Maximum - 18 Amp. Consumption em Up Signal sinusoidal 1KHz 13.8VDC - 36 Amp. Dimensions WxHxD - 134 x 42 x 188mm Weight - 0.83Kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.