Zoro Homepage

TL 500 Car Audio Amplifier

  • Mfr # TL500

  • Zoro # G016062242


product price: $57.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL500
Zoro #
G016062242
UPC #
-
Country of Origin
Brazil

Description

Boost your car audio with the TL 500 amplifier! This compact unit offers 90 Watts RMS, optimizing sound quality across two channels. Featuring automatic activation by audio level, it effortlessly enhances your existing system for a richer listening experienceThe TL 500 amplifier is stereo; with maximum power of 90 Watts RMS and impedance of 2-ohms, featuring two 45 Watts RMS channels. The TL 500 offers innovative technology for car audio systems with automatic activation by audio level A.R.T. system to improve your original audio system and play door speakers. DIMENSIONS : 3.50-in x 1.14-in x 4.7-in 89 x 29 x 119mm POWER : 90WRMS 2 x 45 W RMS - Stereo OPERATION CLASS: Class D NUMBER OF CHANNELS: 2 MAXIMUM POWER: 90WRMS 2 x 45 W RMS - Stereo FREQUENCY RESPONSE: 80Hz to 40kHz -3dB INPUT IMPEDANCE: 1K OHM PROTECTION SYSTEM: Thermal and Output Short MINIMUM SUPPLY VOLTAGE: 16 VDC MAXIMUM SUPPLY VOLTAGE: 8 VDC MAXIMUM MUSIC CONSUMPTION: 3.8A MAXIMUM CONSUMPTION IN SINUSOIDAL SIGNAL: 7.6A WEIGHT: 0.22lb 0,1kg EAN: 7898556841405

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.