Zoro Homepage

1-Meter Usb-Cto Mi

  • Mfr # ACC925USX

  • Zoro # G0834116


product price: $27.35
/ea

Key Features

Height
0.3 in
Data Transfer Speed
5-Gbit/s
Connector on First End Details
1 x USB 3.0 Type C Male
Connector on Second End Details
1 x Micro USB 3.0 Type B Male
Device Supported
Dock, Chromebook, Peripheral Device, PC, Notebook, MacBook, Tablet, Docking Station
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC925USX
Zoro #
G0834116
UPC #
92636321314
Country of Origin
Unknown

Dimensions

Height
0.3 in
Overall Length
47.2 in
Width
0.6 in

Details

Data Transfer Speed
5-Gbit/s
Connector on First End Details
1 x USB 3.0 Type C Male
Connector on Second End Details
1 x Micro USB 3.0 Type B Male
Device Supported
Dock, Chromebook, Peripheral Device, PC, Notebook, MacBook, Tablet, Docking Station
End 1 Connection Type
USB 3.0 Type C - Male
Cable Type
Micro-USB/USB-C
Features
Reversible
Item
Data Transfer Cable
Compatibility
Targus Docks: DOCK120USZ, DOCK130USZ, DOCK150USZ
End 2 Connection Type
Micro USB 3.0 Type B - Male
Color
Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.