11.6IN COMMERCIAL-GRADE FORM-FIT CLAMSHELL COVER FOR DELL CHROMEBOOK 3100/3110

  • Mfr # THZ91613GLZ

  • Zoro # G015227109


product price:  $44.59
/ea

Key Features

Color
Black
Features
Drop Resistant, Bump Resistant, Scratch Resistant
Width
12 in
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Height
8.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THZ91613GLZ
Zoro #
G015227109
UPC #
92636368548
Country of Origin
China

Dimensions

Width
12 in
Height
8.1 in
Withstand Drop Height
Upto 36 in
Depth
1.1 in
Max. Screen Size Supported
11.6"

Details

Color
Black
Features
Drop Resistant, Bump Resistant, Scratch Resistant
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Application
Chromebook
Compatibility
Dell - Chromebook 3100/3110
Brand Compatibility
Dell
Item
Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.