11.6IN COMMERCIAL-GRADE FORM-FIT COVER FOR DELL CHROMEBOOK 3100/3110 2-IN-1
- Mfr # THZ91513GLZ
- Zoro # G714883842
product price:Â
$
38.95
/ea
Key Features
Application
Chromebook
Brand Compatibility
Dell
Max. Screen Size Supported
11.6"
Color
Black
Withstand Drop Height
Upto 36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- THZ91513GLZ
- Zoro #
- G714883842
- UPC #
- 92636368531
- Country of Origin
- China
- Application
- Chromebook
- Brand Compatibility
- Dell
- Color
- Black
- Item
- Case
- Features
- Scratch Resistant, Bump Resistant, Drop Resistant
- Compatibility
- Dell - Chromebook 3100/3110 (2-in-1)
Dimensions
- Max. Screen Size Supported
- 11.6"
- Withstand Drop Height
- Upto 36 in
- Height
- 8.5 in
- Depth
- 1 in
- Width
- 12.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.