
12-16 GEOLITE ECOSMART ADVANCED BACKPACK BLACK 16
Mfr # TSB962GL
Zoro # G314883785
product price: $44.19
/eaKey Features
Additional Compartments
Front Pocket
Features
Water Resistant, Water Resistant Exterior
Adjustable Strap
Yes
Protection Level
Good
Application
Water Bottle, Notebook, Travel, Umbrella
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSB962GL
Zoro #
G314883785
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Max. Screen Size Supported
16"
Width
12.2 in
Height
16.7 in
Min. Screen Size Supported
12 in
Depth
4.9 in
Details
Additional Compartments
Front Pocket
Features
Water Resistant, Water Resistant Exterior
Adjustable Strap
Yes
Protection Level
Good
Application
Water Bottle, Notebook, Travel, Umbrella
Recycled
Yes
Carrying Options
Shoulder Strap, Trolley Strap, Handle
Item
Carrying Case
Color
Black
Laptop Compartment
Yes
Style
Backpack
Case Features
Carrying Handle, Side Pocket, Lightweight, Mesh Pocket, Zippered Pocket, Bottle Pocket, Ventilation, Adjustable Shoulder Strap, Front Pocket, Padded Back
Volume Capacity
7.13 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.