
13-14IN ARTS EDITION SLEEVE HERRINGBONE PINK 14IN
Mfr # TBS93903GL
Zoro # G614878016
product price: $34.35
/eaKey Features
Length
14.6 in
Height
1 in
Interior Material
Foam
Design
Herringbone
Protection Level
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBS93903GL
Zoro #
G614878016
UPC #
92636350611
Country of Origin
China
Dimensions
Length
14.6 in
Height
1 in
Max. Screen Size Supported
14"
Min. Screen Size Supported
13 in
Width
10.6 in
Details
Interior Material
Foam
Design
Herringbone
Protection Level
Good
Features
Stain Resistant, Scuff Resistant, Scratch Resistant, Fade Resistant
Application
Notebook, Accessories
Color
Pink
Closure Type
Zipper
Item
Carrying Case
Material
Polyester Woven
Style
Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.