Shop TARGUS
See all product information
Create Account
14" Protective Form-Fit Cover for Dell Latitude 5430
- Mfr # THZ925GLZ
- Zoro # G615732577
product price:Â
$
29.99
/ea
Key Features
Width
12.8"
Height
8.5"
Material
Polycarbonate
Color
Clear
Maximum Screen Size Supported
14"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THZ925GLZ
- Zoro #
- G615732577
- UPC #
- 92636362263
- Country of Origin
- China
Dimensions
- Width
- 12.8"
- Height
- 8.5"
- Maximum Screen Size Supported
- 14"
- Depth
- 1.2"
Details
- Item
- Case
- Material
- Polycarbonate
- Color
- Clear
- Compatibility
- Dell - Latitude 5430
- Durability
- Slip Resistant, Bump Resistant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.