
15 16 4 Wheel Rolling Laptop
Mfr # TBR044GL
Zoro # G714935879
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Style
Roller
Additional Compartments
Front Pocket
Height
8.7 in
Color
Black
Carrying Options
Telescoping Handle, Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBR044GL
Zoro #
G714935879
UPC #
92636369293
Country of Origin
Cambodia
Dimensions
Height
8.7 in
Max. Screen Size Supported
16"
Min. Screen Size Supported
15 in
Depth
17.3 in
Width
16.1 in
Details
Style
Roller
Additional Compartments
Front Pocket
Color
Black
Carrying Options
Telescoping Handle, Handle
Number of Wheels
4
Case Features
Lightweight, Retractable Handle, Rolling
Item
Carrying Case
Application
Notebook
Standards
TAA Compliant
Locking Type
Zipper
Volume Capacity
7.40 gal
Laptop Compartment
Yes
Protection Level
Good
Description
15-16 4-Wheel Rolling Laptop Case, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.