
15-16 CLASSIC BACKPACK BLACK 16
Mfr # TBB943GL
Zoro # G915227063
product price: $34.89
/eaKey Features
Protection Level
Good
Application
Notebook
Color
Black
Style
Backpack
Locking Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBB943GL
Zoro #
G915227063
UPC #
92636364762
Country of Origin
Cambodia
Dimensions
Length
14.2 in
Depth
2.8 in
Width
14.2 in
Height
18.5 in
Min. Screen Size Supported
15 in
Max. Screen Size Supported
16"
Details
Protection Level
Good
Application
Notebook
Color
Black
Style
Backpack
Locking Type
Zipper
Standards
TAA Compliant
Item
Carrying Case
Carrying Options
Trolley Strap, Handle, Shoulder Strap
Closure Type
Zipper
Volume Capacity
5.28 gal
Material
Polyester
Laptop Compartment
Yes
Case Features
Carrying Handle, Padded Laptop Compartment, Breathable, Zippered Pocket, Lightweight, Padded Shoulder Strap, Bottle Pocket, Ventilation, Padded Compartment, Padded Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.