Zoro Homepage

15 16 MOBILE ELITE CHECKPOINT-FRIENDLY

  • Mfr # TBB617GL

  • Zoro # G715227058


product price: $77.75
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
14.2 in
Material
Metal
Length
13 in
Height
19.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBB617GL
Zoro #
G715227058
UPC #
92636355067
Country of Origin
Cambodia

Dimensions

Width
14.2 in
Length
13 in
Height
19.3 in
Max. Screen Size Supported
16"
Depth
6.7 in
Min. Screen Size Supported
15 in

Details

Item
Carrying Case
Color
Black
Material
Metal
Style
Backpack
Case Features
Bottle Pocket, Front Pocket, Side Pocket, Zippered Pocket, SafePORT, Padded Shoulder Strap
Standards
TAA Compliant
Locking Type
Zipper
Application
Notebook
Closure Type
Zipper
Volume Capacity
6.87 gal
Carrying Options
Shoulder Strap, Trolley Strap, Handle
Additional Compartments
Front Pocket
Laptop Compartment
Yes
Features
Damage Resistant, Drop Resistant, Water Resistant Bottom
Protection Level
Better

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.