
15-16 WORK+ CONVERTIBLE DAYPACK BLACK
Mfr # TBB609GL
Zoro # G815227057
product price: $81.49
/ea
Free Shipping & Returns
Key Features
Laptop Compartment
Yes
Application
Notebook
Max. Screen Size Supported
16"
Carrying Options
Shoulder Strap, Trolley Strap
Style
Backpack/Tote
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBB609GL
Zoro #
G815227057
UPC #
92636352578
Country of Origin
China
Dimensions
Max. Screen Size Supported
16"
Min. Screen Size Supported
15 in
Length
13 in
Width
12.6 in
Depth
5.5 in
Height
17.7 in
Details
Laptop Compartment
Yes
Application
Notebook
Carrying Options
Shoulder Strap, Trolley Strap
Item
Carrying Case
Style
Backpack/Tote
Accessibility
Top Loading
Color
Black
Volume Capacity
5.55 gal
Features
Water Resistant
Case Features
Padded Compartment, Convertible
Closure Type
Magnetic
Protection Level
Good
Locking Type
Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.