Zoro Homepage
This item is Discontinued.
Targus 1.8M USB 3.0 A/M TO UB/M CABLE ACC1005USZ

1.8M USB 3.0 A/M TO UB/M CABLE (Discontinued)

  • Mfr # ACC1005USZ
  • Zoro # G414877790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC1005USZ
Zoro #
G414877790
UPC #
92636320201
Country of Origin
China

Dimensions

Cable Length
5.91 ft
Overall Length
70.9 in
Length
70.9 in
Width
0.6 in
Height
0.3 in

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
Micro USB 3.0 Type B - Male
Color
Black
Cable Type
Micro-USB/USB
Features
Charging
Connector on First End Details
(1) USB 3.0 Type A - Male
Connector on Second End Details
(1) Micro USB 3.0 Type B - Male
Device Supported
PC, Notebook, Computer, Dock, Tablet, Docking Station

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.