Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19.1WIDESCREEN LCD MONITORPRIVACY FILTER

  • Mfr # ASF19WUSZ

  • Zoro # G716269002


product price: $67.06
/ea
Sold in multiples of 10 for $670.60

Key Features

Length
16.1 in
Aspect Ratio
16:10
Height
10.03 in
Widescreen
Yes
Compatibility
19.0 in Monitors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASF19WUSZ
Zoro #
G716269002
UPC #
92636237721
Country of Origin
Taiwan, Province of China

Dimensions

Length
16.1 in
Height
10.03 in
Display Size Supported
19 in

Details

Aspect Ratio
16:10
Widescreen
Yes
Compatibility
19.0 in Monitors
Product Type
Privacy Screen Filter
Display Type Supported
LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.