19.5 INCH WIDESCREEN PRIVACY SCREEN 16:9, DEFENSEGUARD ANTIMICROBIAL PR
Mfr # ASF195W9USZ
Zoro # G216269113
product price: $68.39
/ea
Sold in multiples of 10 for $683.90
Key Features
Product Type
Privacy Screen Protector
Display Type Supported
LCD
Aspect Ratio
16:9
Display Size Supported
19.5 in
Blue Light Reduction
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASF195W9USZ
Zoro #
G216269113
UPC #
92636292805
Country of Origin
Taiwan, Province of China
Dimensions
Display Size Supported
19.5 in
Length
17.1 in
Height
9.29 in
Width
17.06 in
Details
Product Type
Privacy Screen Protector
Display Type Supported
LCD
Aspect Ratio
16:9
Blue Light Reduction
Yes
Widescreen
Yes
Anti-glare
Yes
Screen Attachment
Adhesive Strip
Features
Anti-reflective
Compatible Devices
Monitor
Description
TARGUS 19.5 INCH WIDESCREEN PRIVACY SCREEN 16:9, DEFENSEGUARD ANTIMICROBIAL PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.