Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1M Usb 3.0 A To B Cable -Bto- Black

  • Mfr # ACC987USX

  • Zoro # G0617070


product price: $22.99
/ea

Key Features

Compatibility
Targus Docking Stations: ACP71, ACP77
Color
Black
Cable Type
USB/USB-B
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC987USX
Zoro #
G0617070
UPC #
92636312930
Country of Origin
Unknown

Dimensions

Overall Length
39.4 in
Height
1 in
Width
0.6 in

Details

Compatibility
Targus Docking Stations: ACP71, ACP77
Color
Black
Cable Type
USB/USB-B
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
Item
Data Transfer Cable
Connector on First End Details
1 x USB 3.0 Type A Male
Device Supported
Docking Station, Peripheral Device, PC, MAC
Connector on Second End Details
1 x USB 3.0 Type B Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.