
1M USB-C MALE W/ SCREW TO USB-C MALE CABLE W/ USB-A TETHER BLACK
Mfr # ACC1133GLX
Zoro # G914877917
product price: $33.95
/eaKey Features
End 1 Connection Type
USB Type C - Male
Cable Length
3.28 ft
End 2 Connection Type
USB Type C - Male, USB Type A - Male
Length
39.4 in
Features
Screw Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC1133GLX
Zoro #
G914877917
UPC #
92636350161
Country of Origin
China
Dimensions
Cable Length
3.28 ft
Length
39.4 in
Width
0.8 in
Height
0.4 in
Overall Length
39.4 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
USB Type C - Male, USB Type A - Male
Features
Screw Lock
Compatible With
Targus DOCK190, DOCK191, DOCK520, DOCK570, DOCK180, DOCK310
Cable Type
USB/USB-C
Connector Gender on Second End
Male
Connector on Second End Details
1 x USB Type C - Male, 1 x USB Type A - Male
Data Transfer Rate
5-Gbit/s
Connector Gender on First End
Male
Device Supported
Dock, Notebook, Tablet
Connector on First End Details
1 x USB Type C - Male
Color
Black
Compatibility
Targus DOCK190, DOCK191, DOCK520, DOCK570, DOCK180, DOCK310
Data Transfer Speed
5-Gbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.