Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24-INCH SECONDARY MONITOR CHARCOAL

  • Mfr # DM4240SUSZ

  • Zoro # G016423722


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Width
21.1"
Screen Mode
Full HD
Total Number of HDMI Ports
1
VESA Mount Compatible
Yes
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM4240SUSZ
Zoro #
G016423722
UPC #
92636358181
Country of Origin
China

Dimensions

Width
21.1"
Screen Size Class
24"
Viewable Screen Size
23.8"
Depth
8.8"
Height
15.3"

Details

Screen Mode
Full HD
Total Number of HDMI Ports
1
VESA Mount Compatible
Yes
HDMI
Yes
Product Type
LCD Monitor
Stand Adjustments
Height, Tilt, Pivot
Color
Charcoal
VESA Mount Standard
100 x 100
Features
Cable Management, Landscape/Portrait Viewable
Network (RJ-45)
Yes
Maximum Power Consumption
100 W
USB
Yes
Max. Resolution
1920 x 1080
DisplayPort
Yes
Package Contents
24-inch Secondary Monitor Quick Start Guide Cable Management
Number of DisplayPorts
1
Aspect Ratio
16:9
USB Type-C
Yes
Number of Screens
1
Number of VGA Ports
1
Standard Refresh Rate
60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.