
4Vu 4-Way Privacy Screen for HP Elite E
Mfr # AST039GLZ
Zoro # G216426233
product price: $96.29
/ea
Free Shipping & Returns
Key Features
Widescreen
Yes
Orientation
Landscape
Color
Clear
Compatible Devices
Monitor
Product Type
Privacy Screen Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AST039GLZ
Zoro #
G216426233
UPC #
92636329068
Country of Origin
Taiwan, Province of China
Dimensions
Depth
39.37 mil
Display Size Supported
23.8 in
Height
11.87 in
Width
21.02 in
Details
Widescreen
Yes
Orientation
Landscape
Color
Clear
Compatible Devices
Monitor
Product Type
Privacy Screen Filter
Compatibility
HP EliteDisplay E243 and Z24nf G2
Anti-glare
Yes
Anti-microbial
Yes
Touch Compatibility
Yes
Aspect Ratio
16:9
Screen Attachment
Adhesive Strip
Blue Light Reduction
Yes
Display Type Supported
LCD
Surface Finish
Glossy, Matte
Features
Touch Sensitive, Anti-reflective, Anti-bacterial, Easy to Apply, Double Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.