Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4VU MAGNETIC PRIVACY SCREEN FOR EDGE-TO-EDGE MONITORS 16:9 CLEAR 32

  • Mfr # ASF320W9EMGL

  • Zoro # G616131539


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Widescreen
Yes
Height
12.67 in
Anti-microbial
Yes
Width
20 mil
Length
27.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASF320W9EMGL
Zoro #
G616131539
UPC #
92636365790
Country of Origin
Taiwan, Province of China

Dimensions

Height
12.67 in
Width
20 mil
Length
27.9 in
Display Size Supported
32 in

Details

Widescreen
Yes
Anti-microbial
Yes
Product Type
Privacy Screen Protector
Aspect Ratio
16:9
Anti-glare
Yes
Screen Attachment
Magnetic, Flip, Adhesive Strip
Orientation
Landscape
Touch Compatibility
Yes
Compatible Devices
Monitor
Blue Light Reduction
Yes
Durability
Glare Resistant
Features
Limited Viewing Angle, Reversible Matte-to-Glossy, Easy to Apply, Edge2Edge, Magnetic, Anti-reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.