
4VU MAGNETIC PRIVACY SCREEN FOR HP ELIT
Mfr # AST127MGLZ
Zoro # G116269053
product price: $139.99
/eaSold in multiples of 20 for $2,799.80
Free Shipping & Returns
Key Features
Compatible Devices
Monitor
Surface Finish
Glossy, Matte
Widescreen
Yes
Anti-glare
Yes
Anti-microbial
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AST127MGLZ
Zoro #
G116269053
UPC #
92636353483
Country of Origin
Taiwan, Province of China
Dimensions
Height
11.87 in
Depth
20 mil
Display Size Supported
23.8 in
Width
21.02 in
Details
Compatible Devices
Monitor
Surface Finish
Glossy, Matte
Widescreen
Yes
Anti-glare
Yes
Anti-microbial
Yes
Display Type Supported
LCD
Aspect Ratio
16:9
Touch Compatibility
Yes
Features
Touch Sensitive, SafeGuard, Anti-reflective, Anti-bacterial, Easy to Apply, Privacy
Screen Attachment
Magnetic, Adhesive Strip
Includes
4Vu Magnetic Privacy Screen for 23.8 in Widescreen Monitors (16:9)Installation Kit with AdhesivesCleaning Cloth
Color
Clear
Compatibility
Monitors:HP EliteDisplay E243Targus Docking (DM4240PUSZ and DM4240SUSZ)
Product Type
Privacy Screen Filter
Durability
Glare Resistant
Blue Light Reduction
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.