4VU MONITOR PRIVACY FILTER 16:9 TARGUS.COM/PRIVACY 23.8 IN
Mfr # ASF238W9USZ
Zoro # G116269039
product price:Â $99.02
/ea
Sold in multiples of 20 for $1,980.40
Free Shipping & Returns
Key Features
Display Size Supported
23.8 in
Widescreen
Yes
Length
20.7 in
Reversible
Yes
Anti-glare
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASF238W9USZ
Zoro #
G116269039
UPC #
92636304966
Country of Origin
Taiwan, Province of China
Dimensions
Display Size Supported
23.8 in
Length
20.7 in
Height
20 mil
Width
11.65 in
Details
Widescreen
Yes
Reversible
Yes
Anti-glare
Yes
Features
Low Reflective Coating, Reversible Matte-to-Glossy, Anti-bacterial, Privacy, Eyesight Protection
Display Type Supported
LCD
Anti-microbial
Yes
Blue Light Reduction
Yes
Color
Clear
Product Type
Privacy Screen Filter
Compatible Devices
Monitor
Durability
Glare Resistant
Touch Compatibility
Yes
Aspect Ratio
16:9
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.