Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4VU PRIVACY FILTER FOR MS SURFACE PRO 4

  • Mfr # AST025USZ

  • Zoro # G816433280


product price: $50.15
/ea

Key Features

Compatible Devices
Tablet PC
Compatibility
Microsoft Surface Pro 6, Microsoft Surface Pro (2017), Microsoft Surface Pro 4
Aspect Ratio
3:2
Height
20 mil
Width
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AST025USZ
Zoro #
G816433280
UPC #
92636318086
Country of Origin
Taiwan, Province of China

Dimensions

Height
20 mil
Width
7.75 in
Length
11.3 in
Display Size Supported
12.3 in

Details

Compatible Devices
Tablet PC
Compatibility
Microsoft Surface Pro 6, Microsoft Surface Pro (2017), Microsoft Surface Pro 4
Aspect Ratio
3:2
Product Type
Privacy Screen Filter
Display Type Supported
LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.