Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4Vu Privacy Screen 27in Monitr

  • Mfr # ASF27WUSZ

  • Zoro # G012486868


product price: $148.11
/ea
Free Shipping & Returns

Key Features

Width
14.29 in
Length
22.9 in
Includes
4Vu Privacy Screen for 27 in Widescreen Monitors (16:10) Tab guides
Blue Light Reduction
Yes
Aspect Ratio
16:10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASF27WUSZ
Zoro #
G012486868
UPC #
92636322786
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.29 in
Length
22.9 in
Display Size Supported
27 in

Details

Includes
4Vu Privacy Screen for 27 in Widescreen Monitors (16:10) Tab guides
Blue Light Reduction
Yes
Aspect Ratio
16:10
Anti-glare
Yes
Compatibility
27.0 Monitors
Display Type Supported
LCD
Widescreen
Yes
Device Supported
Monitor
Item
Privacy Screen Filter
Compatible Devices
Monitor
Features
Easy to Apply, Limited Viewing Angle, Anti-reflective, Double Sided, Reversible Matte-to-Glossy, Anti-bacterial, Reusable
Product Type
Privacy Screen Filter
Material
Silicone
Color
Clear

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.