Shop TARGUS
See all product information
Create Account
4Vu Privacy Screen for 34" Curved Monitors
- Mfr # AST106GLZ
- Zoro # G214877884
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Width
32.01 in
Material
Polyethylene Terephthalate
Includes
4Vu Privacy Screen 2-Way 34 in Philips Curve Installation Kit Cleaning Cloth Attachments
Display Type Supported
LCD
Blue Light Reduction
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AST106GLZ
- Zoro #
- G214877884
- UPC #
- 92636350147
- Country of Origin
- Taiwan, Province of China
- Material
- Polyethylene Terephthalate
- Includes
- 4Vu Privacy Screen 2-Way 34 in Philips Curve Installation Kit Cleaning Cloth Attachments
- Display Type Supported
- LCD
- Blue Light Reduction
- Yes
- Compatibility
- 34 in Philips Curve
- Anti-microbial
- Yes
- Screen Attachment
- Adhesive Strip
- Aspect Ratio
- 21:9
- Device Supported
- Monitor
- Widescreen
- Yes
- Anti-glare
- Yes
- Item
- Privacy Screen Filter
- Reversible
- Yes
- Surface Finish
- Matte, Glossy
- Features
- Privacy, SafeGuard, Blue Light Protection, Limited Viewing Angle, Double Sided, Anti-reflective, Easy to Apply
- Durability
- Glare Resistant
- Curved Screen Compatible
- Yes
- Compatible Devices
- Monitor
- Product Type
- Privacy Screen Filter
Dimensions
- Width
- 32.01 in
- Height
- 13.31 in
- Depth
- 39.37 mil
- Display Size Supported
- 34 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.