4VU PRIVACY SCREEN FOR DELL LATITUDE 7
Mfr # AST110GLZ
Zoro # G614884147
product price: $35.29
/eaKey Features
Width
8.04 in
Orientation
Landscape
Compatibility
Dell Latitude 7320 2 in 1 Notebook
Height
20 mil
Anti-glare
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AST110GLZ
Zoro #
G614884147
UPC #
92636351588
Country of Origin
Taiwan, Province of China
Dimensions
Width
8.04 in
Height
20 mil
Display Size Supported
12 in
Length
11.3 in
Details
Orientation
Landscape
Compatibility
Dell Latitude 7320 2 in 1 Notebook
Anti-glare
Yes
Device Supported
2 in 1 Notebook
Display Type Supported
LCD
Aspect Ratio
3:2
Item
Privacy Screen Filter
Product Type
Privacy Screen Filter
Anti-microbial
Yes
Features
Easy to Apply, Privacy, Reusable, Anti-reflective
Compatible Devices
2 in 1 Notebook
Blue Light Reduction
Yes
Material
Silicon
Color
Glossy, Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.