Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4VU PRIVACY SCREEN FOR EDGE TO EDGE INF

  • Mfr # ASF215W9EMGL

  • Zoro # G816426169


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Aspect Ratio
16:9
Display Type Supported
LCD
Blue Light Reduction
Yes
Anti-microbial
Yes
Display Size Supported
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASF215W9EMGL
Zoro #
G816426169
UPC #
92636365721
Country of Origin
Taiwan, Province of China

Dimensions

Display Size Supported
21.5 in
Depth
0.24 in
Width
22.83 in
Height
14.72 in

Details

Aspect Ratio
16:9
Display Type Supported
LCD
Blue Light Reduction
Yes
Anti-microbial
Yes
Anti-glare
Yes
Compatible Devices
Monitor
Color
Clear
Orientation
Landscape
Product Type
Privacy Screen Filter
Screen Attachment
Magnetic, Adhesive Strip, Flip
Widescreen
Yes
Reversible
Yes
Features
Edge2Edge, Anti-reflective, Easy to Apply, Limited Viewing Angle, Reversible Matte-to-Glossy, Privacy
Material
Polyethylene Terephthalate (PET)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.