
4VU PRIVACY SCREEN FOR EDGE TO EDGE INF
Mfr # ASF240W1EMGL
Zoro # G216426240
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Aspect Ratio
16:10
Height
12.95 in
Width
20.75 in
Color
Clear
Compatible Devices
Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASF240W1EMGL
Zoro #
G216426240
UPC #
92636365806
Country of Origin
Taiwan, Province of China
Dimensions
Height
12.95 in
Width
20.75 in
Length
20.8 in
Display Size Supported
24 in
Details
Aspect Ratio
16:10
Color
Clear
Compatible Devices
Monitor
Display Type Supported
LCD
Blue Light Reduction
Yes
Anti-glare
Yes
Durability
Fingerprint Resistant, Glare Resistant
Product Type
Privacy Screen Filter
Widescreen
Yes
Material
Polyethylene Terephthalate (PET)
Anti-microbial
Yes
Orientation
Landscape
Screen Attachment
Magnetic, Adhesive Strip, Flip
Features
Anti-reflective, Reversible Matte-to-Glossy, Limited Viewing Angle, Edge2Edge, Easy to Apply
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.