Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4VU PRIVACY SCREEN FOR EDGE TO EDGE INF

  • Mfr # ASF270W9EMGL

  • Zoro # G916426212


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Compatible Devices
Monitor
Anti-glare
Yes
Surface Finish
Glossy, Matte
Height
13.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASF270W9EMGL
Zoro #
G916426212
UPC #
92636365783
Country of Origin
Taiwan, Province of China

Dimensions

Height
13.43 in
Width
23.86 in
Display Size Supported
27 in
Depth
19.69 mil

Details

Color
Clear
Compatible Devices
Monitor
Anti-glare
Yes
Surface Finish
Glossy, Matte
Product Type
Privacy Screen Filter
Display Type Supported
LCD
Anti-microbial
Yes
Widescreen
Yes
Orientation
Landscape
Aspect Ratio
16:9
Includes
4Vu Privacy Screen for 27 in Edge to Edge Infinity Monitors (16:9) Adhesive Lift Tab
Durability
Glare Resistant
Blue Light Reduction
Yes
Screen Attachment
Adhesive Strip, Magnetic
Features
Edge2Edge, Reversible Matte-to-Glossy, Easy to Apply, Limited Viewing Angle, Anti-reflective, Magnetic
Material
Polyethylene Terephthalate (PET)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.